References
SMC:CD85N20-520-B
Rubix:107A2223

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 520 mm |
| Type | air cylinder |
Documents
Product details : SMC CD85N20-520-B ISO CYLINDER
The C85 series conforms to ISO 6432 and CETOP RP52P. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life
Technical specifications
Attributes
| Logistic Weight | 570 g |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 520 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 92.92 excl. VAT
/ Each
£ 111.50 incl. VAT
- Delivery usually within ( 7 ) days