Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
NORGREN RA/802063/M/320 DOUBLE ACT MAGNET CYLINDER
NORGREN RA/802063/M/320 DOUBLE ACT MAGNET CYLINDER
Cylinder with piston rod Norgren
References
norgren:
RA/802063/M/320 [NORGREN]
rubix:
108A8330
Technical specifications
Cylinder diameter
63
mm
Cylinder stroke
320
mm
See all Specifications
Product details
Technical specifications
Product details : NORGREN RA/802063/M/320 DOUBLE ACT MAGNET CYLINDER
Technical specifications
Attributes
Cylinder diameter
63
mm
Cylinder stroke
320
mm
Min. temperature
-20
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
194.60
excl. VAT
/
Each
£
233.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC CDG5BN25TFSR-50 STAINLESS STEEL CYLINDER
SMC CD85KN12-200-B RUBBER CUSHION CYLINDER
SMC MDWBB32TF-350 CYLINDER WITH LOCK
SMC CDBG1BA100-175-HN END LOCK CYLINDER
SMC CDG5EN40TFSR-125 STAINLESS STEEL CYLINDER
SMC CG1BA40TF-150Z AIR CYLINDER 40 STR 150
SMC CDLM2B20-50-E LOCKING HEAD CYLINDER
SMC CD85F12-10-B AIR CYLINDER
SMC CXSWM25TF-50 DUAL ROD CYLINDER
SMC C85F12-100 CYLINDER
SMC CP96NDB40-125C CYLINDER WITH LOCK
MATARA MCQV-11-125-400M ISO15552-VDMA 24562 125 BORE 400MM STROKE MAGN
SMC CDM2E32TF-300Z AIR CYLINDER
SMC CDG1BA40-160 AIR CUSHION CYLINDER
MATARA MCQV2-11-80-75M ISO15552-VDMA 24562 80 BORE 75MM STROKE MAGNETI