References
SMC:CDBG1BA100-175-HN
Rubix:108A6094

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 175 mm |
| Type | air cylinder |
Documents
Product details : SMC CDBG1BA100-175-HN END LOCK CYLINDER
Series CG1 precision air cylinder has bore sizes and can meet any application need. The tube is impact to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable
Strengths
•End lock cylinder, CBG1
Double acting, single rod
Bumper or air cushion standard
Auto-switch capability
Double acting, single rod
Bumper or air cushion standard
Auto-switch capability
Technical specifications
Attributes
| Logistic Weight | 4920 g |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 175 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 582.83 excl. VAT
/ Each
£ 699.40 incl. VAT
- Delivery usually within ( 6 ) days