Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
CAMOZZI GUIDED CYL-DBL ACTING-40 BORE-75 STROKE QCB2A040A075
CAMOZZI GUIDED CYL-DBL ACTING-40 BORE-75 STROKE QCB2A040A075
Compact cylinder Camozzi
References
camozzi:
QCB2A040A075
rubix:
202A8065
Technical specifications
Cylinder diameter
40
mm
Cylinder stroke
75
mm
See all Specifications
Product details
Technical specifications
Product details : CAMOZZI GUIDED CYL-DBL ACTING-40 BORE-75 STROKE QCB2A040A075
Technical specifications
Attributes
Cylinder diameter
40
mm
Cylinder stroke
75
mm
Min. temperature
0
°C
Max. temperature
80
°C
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
804.74
excl. VAT
/
Each
£
965.69
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FESTO 156947 COMPACT CYLINDER AEVU-25-15-P-A
SMC CDU20-10D AIR CYLINDER
FESTO 156855 COMPACT CYLINDER ADVUL-16-25-P-A
SMC EMGQM25-20 GUIDED CYLINDER
AVENTICS R422001032
SMC MGPL20TF-175Z COMPACT GUIDE CYLINDER
SMC CDQ2A32TF-125DCMZ COMPACT CYLINDER
FESTO 574025 COMPACT CYLINDER ADNGF-32-25-PPS-A
MECALINE 879552 COMPACT CYLINDER 12MM DIA/BORE STROKE 10MM
FESTO 188173 SHORT-STROKE CYLINDER ADVC-25-10-I-P-A
SMC CQSB16-4D COMPACT CYLINDER
FESTO 156625 COMPACT CYLINDER ADVU-32-80-A-P-A
AVENTICS R422001510
SMC ECDRA1BW30-180 ROTARY ACTUATOR
FESTO 156880 COMPACT CYLINDER ADVUL-32-40-P-A