CAMOZZI SHORTSTROKE CYL-S.ACTING-16 BORE-25 STROKE QP1A016A025


Compact cylinder Camozzi

References
camozzi:QP1A016A025
rubix:202A6446
brand logo
brand logo
Technical specifications
Cylinder diameter16 mm
Cylinder stroke25 mm
See all Specifications

Product details : CAMOZZI SHORTSTROKE CYL-S.ACTING-16 BORE-25 STROKE QP1A016A025


Technical specifications


Attributes
Cylinder diameter16 mm
Cylinder stroke25 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 56.31 excl. VAT
/ Each
£ 67.57 incl. VAT
  • Usually arrives within 14 working days