References
SMC:CD85N20-40C-A
Rubix:110A6640
Manufacturer :CD85N20-40C-A



Technical specifications
| Cylinder diameter | 22 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | iso cylinder |
Documents
Product details : SMC CD85N20-40C-A AIR CYLINDER
A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.
Strengths
•Double acting, single rod, crimped cylinder
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 22 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | iso cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 63.46 excl. VAT
/ Each
£ 76.15 incl. VAT
- Delivery usually within ( 7 ) days