CAMOZZI CYLINDER-DBL ACTING-20 BORE-160 STROKE 25N2A20A160


Cylinder with piston rod Camozzi

References
camozzi:25N2A20A160
rubix:202A6389
brand logo
brand logo
Technical specifications
Cylinder diameter20 mm
Cylinder stroke160 mm
See all Specifications

Product details : CAMOZZI CYLINDER-DBL ACTING-20 BORE-160 STROKE 25N2A20A160


Technical specifications


Attributes
Cylinder diameter20 mm
Cylinder stroke160 mm
Min. temperature0 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 94.89 excl. VAT
/ Each
£ 113.87 incl. VAT
  • Usually arrives within 14 working days