Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
CAMOZZI CYL-S.ACTING-10 BORE-15 STROKE 14N1A10B15
CAMOZZI CYL-S.ACTING-10 BORE-15 STROKE 14N1A10B15
Cylinder with piston rod Camozzi
References
camozzi:
14N1A10B15
rubix:
202A6300
Technical specifications
Cylinder diameter
10
mm
Cylinder stroke
15
mm
See all Specifications
Product details
Technical specifications
Product details : CAMOZZI CYL-S.ACTING-10 BORE-15 STROKE 14N1A10B15
Technical specifications
Attributes
Cylinder diameter
10
mm
Cylinder stroke
15
mm
Min. temperature
0
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.73
excl. VAT
/
Each
£
42.88
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SMC CG5BA50TFSV-50 STAINLESS STEEL CYLINDER
SMC CDG1BN50-400Z AIR CYLINDER
MATARA MCMI-11-16-300 ISO6432 CYLINDER 16MM BORE 300MM STROKE MAGNETIC
SMC C85RAF20-160 DIRECT MOUNT ISO 6432 CYLINDER
SMC CU32TF-10D FREE MOUNT CYLINDER
SMC RHCL50-750 HIGH POWER CYLINDER
SMC CG5BA50TFSR-125 STAINLESS STEEL CYLINDER
SMC CD85WE10-10-A AIR CYLINDER
CAMOZZI CYLINDER 25N2A20A050
SMC C76E32-125C AIR CYLINDER
SMC CXSL10-30 AIR CYLINDER
SMC CDG1BN25-125TZ AIR CYLINDER 25 STR 125 SINGLE ACTING
SMC CG5EN100TFSR-50 STAINLESS STEEL CYLINDER
SMC CDJ5B16SV-75-B STAINLESS STEEL CYLINDER
SMC CDG1BA63TF-75Z AIR CYLINDER 63 STR 75