References
Camozzi:25N2A20A050
Rubix:108A5710
Manufacturer :25N2A20A050

Product details : CAMOZZI CYLINDER 25N2A20A050
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 88.83 excl. VAT
/ Each
£ 106.60 incl. VAT
- Usually arrives within 14 working days
