References
Aventics:0822063003
Rubix:220A9186
Manufacturer :0822063003
EAN:3661475881906

Product details : AVENTICS 822063003 BOSCH REXROTH CYLINDER
Guide cylinder, series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 611.98 excl. VAT
/ Each
£ 734.38 incl. VAT
- Delivery usually within ( 11 ) days
