SMC C96SDB32-150 ISO 15552 CYLINDER

ISO 15552 C96 series cylinders

See technical information

References

SMC:C96SDB32-150
Rubix:111A7508
brand logo

Technical specifications

Cylinder diameter32 mm
Cylinder stroke150 mm
Typewith integrated magnetic detection
See all Specifications

Product details : SMC C96SDB32-150 ISO 15552 CYLINDER


ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.

Technical specifications


Attributes
Logistic Weight890 g
Cylinder diameter32 mm
Cylinder stroke150 mm
Typewith integrated magnetic detection
£ 96.47 excl. VAT
/ Each
£ 115.76 incl. VAT
  • Delivery usually within ( 6 ) days