SMC AS2210-01 SPEED CONTROLLER


Function fitting SMC

References
smc:AS2210-01
rubix:121A0234
manufacturer :00270357
brand logo
brand logo

Product details : SMC AS2210-01 SPEED CONTROLLER


Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Port Size: M3, M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0.1 to 1 MPa.

Size: 2 (1/8, 1/4 Basis)
Style: 2 (Elbow)
Control Method: 1 (Meter-in)
Port Size: 01 (1/8)
Option: None
Made to Order: None
Lock Nut: Standard (Hexagon)

Technical specifications


Attributes
No attributes to display for this product
£ 18.89 excl. VAT
/ Each
£ 22.67 incl. VAT
  • Delivery usually within ( 4 ) days