SMC AS600-N10-L SPEED CONTROLLER


Function fitting SMC

References
smc:AS600-N10-L
rubix:121A7573
manufacturer :00274656
brand logo
brand logo

Product details : SMC AS600-N10-L SPEED CONTROLLER


Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Increased orifice diameter
•Port Size: 1/4, 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
•Operating Pressure Range: 0.05 to 1 MPa.

Area Code: Japan, Asia, Australia, North America
Size: 60 (1 Basis)
Thread: N (NPT)
Port Size: 10 (1)
Option: L [Low Temperature (-30 to 60°C)]

Technical specifications


Attributes
No attributes to display for this product
£ 53.82 excl. VAT
/ Each
£ 64.58 incl. VAT
  • Delivery usually within ( 4 ) days