SMC VR51-C06B TWO HAND CONTROL VALVE
VR51 Two Hand Control Valve
See technical informationSee documentsReferences
SMC:VR51-C06B
Rubix:107A4680
Manufacturer :VR51-C06B
EAN:3618036543117

Documents
Product details : SMC VR51-C06B TWO HAND CONTROL VALVE
Series VR1210/1200 shuttle valve is a 3 ported valve with one output and 2 pneumatic signal and input ports. Output is always supplied by high pressure inlet. The VR12**F series are interrupters for control of air pressure signal system lines. Piping is possible in any position and the one-touch fittings make piping connections simple. Time delay valve series VR2110 with its combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.
•Operating pressure: 0.25 to 1 MPa
•Proof pressure: 1.5 MPa
•Ambient and fluid temperature: -5 to 60°C (No freezing)
•Port size: Metric ø6, Inch ø1/4
•Optional bracket is available
Connection Piping Size: C06 (Flame Resistant One-Touch Fitting ø6)
Option: B (With Bracket)
•Proof pressure: 1.5 MPa
•Ambient and fluid temperature: -5 to 60°C (No freezing)
•Port size: Metric ø6, Inch ø1/4
•Optional bracket is available
Connection Piping Size: C06 (Flame Resistant One-Touch Fitting ø6)
Option: B (With Bracket)
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Type of fluid | air |
| Material | die-cast aluminium |
Show UNSPSC/ECL@SS
£ 311.83 excl. VAT
/ Each
£ 374.20 incl. VAT
- Delivery usually within ( 4 ) days