References
SMC:AS4001F-12-3
Rubix:121A2538
Manufacturer :AS4001F-12-3
EAN:3618035532679

Technical specifications
| Type of coupling | one-touch quick coupling |
|---|---|
| Type | smc as4001f-12-3 speed controller |
Product details : SMC AS4001F-12-3 SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Easy installation and removal
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 400 (1/2 Basis)
Applicable Tube OD: 12 (12mm)
Made to Order: None
Option: Hexagon Lock Nut
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 400 (1/2 Basis)
Applicable Tube OD: 12 (12mm)
Made to Order: None
Option: Hexagon Lock Nut
Technical specifications
Attributes
| Type of coupling | one-touch quick coupling |
|---|---|
| Type | smc as4001f-12-3 speed controller |
| Material | brass (electroless nickel-plated) |
| Flow | 83400 l/h |
| Max. service pressure | 10 bar |
| Series | as1f-3 |
Show UNSPSC/ECL@SS
£ 31.08 excl. VAT
/ Each
£ 37.30 incl. VAT
- Delivery usually within ( 8 ) days