References
SMC:AS4000E-02
Rubix:132A3853
Manufacturer :AS4000E-02

Technical specifications
| Type of coupling | threaded connection rc(pt) 1/4 |
|---|---|
| Type | smc as4000e-02 speed controller |
Product details : SMC AS4000E-02 SPEED CONTROLLER
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting.
Technical specifications
Attributes
| Type of coupling | threaded connection rc(pt) 1/4 |
|---|---|
| Type | smc as4000e-02 speed controller |
| Material | aluminium alloy (red lacquered) |
| Flow | 100200 l/h |
| Max. service pressure | 10 bar |
| Series | as4000e |
Show UNSPSC/ECL@SS
£ 43.27 excl. VAT
/ Each
£ 51.92 incl. VAT
- Delivery usually within ( 21 ) days