• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Pneumatics(92,258)
  • Hydraulics(6,192)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,295)
  • Compressed air preparation(5,102)
  • Pneumatic accessories(15,219)
  • Compressors and compr. air system(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC CJPS10-5-B PIN CYLINDER

SMC CJPS10-5-B PIN CYLINDER


Cylinder with piston rod SMC

References
smc:CJPS10-5-B
rubix:107A4893
manufacturer :00022231
brand logo
brand logo

Product details
Technical specifications

Product details : SMC CJPS10-5-B PIN CYLINDER


Technical specifications


Attributes
No attributes to display for this product
£ 22.14 excl. VAT
/ Each
£ 26.57 incl. VAT
  • Delivery usually within ( 20 ) days

Check our products from related categories

AVENTICS 0821406511MATARA MCMI-11-10-50 ISO6432 CYLINDER 10MM BORE 50MM STROKE MAGNETIC RSMC C95SDT160-800 CYLINDERAVENTICS R480144714SMC CDJ2D16-175Z-B AIR CYLINDERAVENTICS R480041426MATARA MCMI-11-16-400-A ISO6432 CYLINDER 16MM BORE 400MM STROKE MAGNETAVENTICS R480147990SMC CD85KF8-50-B NON-ROTATING ISO 6432 CYLINDERSMC CDUJS16-35DM MINI FREE MOUNT CYLINDERSMC CDJP2L6-20D PIN CYLINDERSMC MDUB40TF-150DMZ PLATE CYLINDERMECALINE 895799 CYLINDER ISO6432 D12 C20 D MMECALINE 895808 CYLINDER ISO6432 D12 C160 D MMECALINE 887742 MINI CYLINDER D.16-C125

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories