Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MECALINE 895799 CYLINDER ISO6432 D12 C20 D M
MECALINE 895799 CYLINDER ISO6432 D12 C20 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895799
rubix:
259A5901
manufacturer :
895799
ean:
3660338481017
Technical specifications
Cylinder diameter
12
mm
Cylinder stroke
20
mm
Type
ISO6432
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895799 CYLINDER ISO6432 D12 C20 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
Cylinder diameter
12
mm
Cylinder stroke
20
mm
Type
ISO6432
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.31
excl. VAT
/
Each
£
33.97
incl. VAT
In stock: Next day delivery
Select variants (51)
Add to cart
Check our products from related categories
SMC CDJP2F6-10D PIN CYLINDER
SMC CD85KN8-10T-B NON-ROTATING ISO 6432 CYLINDER
SMC CDM2RA40-25AZ AIR CYLINDER
SMC CG5BN25TFSV-125 STAINLESS STEEL CYLINDER
SMC C96SB100-125 ISO 15552 CYLINDER
AVENTICS R480041568
SMC CDG5EN32TFSV-250 STAINLESS STEEL CYLINDER
SMC C85RAF20-50 DIRECT MOUNT ISO 6432 CYLINDER
SMC CDG5BA32TFSV-50 STAINLESS STEEL CYLINDER
SMC CG5BA80TFSR-150 STAINLESS STEEL CYLINDER
SMC CHDSGFY100TF-120A-B ISO HYDRAULIC CYLINDER
SMC CD85KN10-40-A NON-ROTATING ISO 6432 CYLINDER
SMC CDM3B25-50 SHORT TYPE AIR CYLINDER
SMC CJP2B16-40D PIN CYLINDER DOUBLE ACTING
AVENTICS R480060019