References
SMC:KM15-08-10-3
Rubix:2603843
Manufacturer :00052373
EAN:3618032185502
Product details : SMC KM15-08-10-3 ONE TOUCH MANIFOLD
One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
•One-touch fittings manifold.
•Number of Port A: 3.
•Port B Size: ø6, ø8, ø10.
•Port A Size: ø4, ø6, ø8.
Model: KM15-08-10-3 (Tube Size 8mm, Port Size 10mm , Number of Ports-3 pcs.)
•Number of Port A: 3.
•Port B Size: ø6, ø8, ø10.
•Port A Size: ø4, ø6, ø8.
Model: KM15-08-10-3 (Tube Size 8mm, Port Size 10mm , Number of Ports-3 pcs.)
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 50.70 excl. VAT
/ 5 pieces
£ 60.84 incl. VAT
- Delivery usually within ( 4 ) days
