MECALINE 869426 DISTRIBUTION BLOCK SINGLE 2 X G3/8IN / 4 X G1/4IN
ALUMINIUM SINGLE DISTRIBUTION MANIFOLD
See technical informationSee documentsReferences
Mecaline:869426
Rubix:208A5025
EAN:3660338231612
Documents
Product details : MECALINE 869426 DISTRIBUTION BLOCK SINGLE 2 X G3/8IN / 4 X G1/4IN
Single sided manifolds to be used for the distribution of compressed air. A wide range of threads and outlets are available (2 inlets , up to 1X6 outlets). Aluminium manifolds. Operating pressure: 20 bar (max), Operating Temperature: -10°C to +80°C.
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Connection 1 | 2 x g3/8 |
Show UNSPSC/ECL@SS
£ 36.83 excl. VAT
/ Each
£ 44.20 incl. VAT
- In stock: Next day delivery

