MECALINE 858984 DISTRIBUTION BLOCK DOUBLE 2 X G1/4IN / 6 X G1/8IN


ALUMINIUM DOUBLE DISTRIBUTION MANIFOLD

References
mecaline:858984
rubix:216A3030
ean:3660338140402
DISTRIBUTION BLOCK DOUBLE   2 X 1/4 - G / 6 X 1/8 - G
brand logo
Technical specifications
Materialaluminium
Connection 12 x g1/4
See all Specifications

Product details : MECALINE 858984 DISTRIBUTION BLOCK DOUBLE 2 X G1/4IN / 6 X G1/8IN


Double sided manifolds to be used for the distribution of compressed air. A wide range of threads and outlets are available (2 inlets, up to 2X6 outlets). Anodised aluminium manifolds. Operating pressure: 20 bar (max), Operating Temperature: -10°C to +80°C.

Technical specifications


Attributes
Materialaluminium
Connection 12 x g1/4
Connection 26 x g1/8
Show UNSPSC/ECL@SS
£ 66.93 excl. VAT
/ Each
£ 80.32 incl. VAT
  • Usually arrives within 14 working days