• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,228)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Threaded fittings
Distribution Blocks & Manifolds
SMC VF3130-5D-02F-Q SOLENOID VALVE

SMC VF3130-5D-02F-Q SOLENOID VALVE

Solenoid Valve

See technical informationSee documents
References
SMC:VF3130-5D-02F-Q
Rubix:110A6138
Manufacturer :VF3130-5D-02F-Q
brand logo
brand logo
Technical specifications
Connection 11/4 in
Documents

Product details : SMC VF3130-5D-02F-Q SOLENOID VALVE


Technical specifications


Attributes
Connection 11/4 in
Show UNSPSC/ECL@SS
£ 98.27 excl. VAT
/ Each
£ 117.92 incl. VAT
  • Delivery usually within ( 10 ) days

Check our products from related categories

SMC VO307E-5DOZ-X204-Q PILOT VALVE ASSEMBLY 24VDC F. VG342-5DZ-06F-X87SMC VF5120K-5DZ1-03F 5 PORT SOLENOID VALVEMECALINE 858986 DISTRIBUTION BLOCK DOUBLE 2 X G3/8IN / 3 X G1/4INCAMOZZI ALUUM DISTRIBUTION BLOCK-S.SIDED-4 OUTLET-1/4 3053 3/8-4L-1/4SMC VP7-6-FG-D-3N-Q ISO STANDARD SOLENOID VALVECAMOZZI AL DISTRIBUTION BLOCK-DBL SIDED-6 OUTLETS-1/4 3043 3/8-3D-1/4MECALINE 858990 DISTRIBUTION BLOCK DOUBLE 2 X G1/2IN / 2 X G3/8INMECALINE 869432 DISTRIBUTION BLOCK SINGLE CROSS G1/2INMECALINE 858982 DISTRIBUTION BLOCK DOUBLE 2 X G1/4IN / 4 X G1/8INSMC VV718-03R-03B-Q MANIFOLD BASECAMOZZI AL DISTRIBUTION BLOCK-DBL SIDED-6 OUTLETS-1/8 3043 1/4-3D-1/8SMC VX3130-02N-3DR1-B 3 PORT SOLENOID VALVESMC SY5120-3DZ-01T-Q 5 PORT SOLENOID VALVESMC VXD292SZ2A 2 PORT SOLENOID VALVESMC SY9120-5LOZ-02T-Q 5 PORT SOLENOID VALVE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap