SMC AS1311FS1-M5-06 SPEED CONTROLLER


Function fitting SMC

References
smc:AS1311FS1-M5-06
rubix:2599738
manufacturer :01568372
brand logo
brand logo

Product details : SMC AS1311FS1-M5-06 SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Clean Series: None
Body Size: 1 (M5 x 0.8, 10-32UNF)
Type: 3 (Universal)
Control Type: 1 (Meter-in)
Indicator Direction: 1 (180°)
Thread: R (or None)
Port Size: M5 (M5 x 0.8)
Width Across Flats: 9 mm (or None
Tubing: 06 (ø6)
Seal: w/o Sealant
Made to Order: None

Technical specifications


Attributes
No attributes to display for this product
£ 13.16 excl. VAT
/ Each
£ 15.79 incl. VAT
  • Delivery usually within ( 19 ) days