SMC AS3002F-10 SPEED CONTROLLER

Speed Controller Series AS###2F

See technical informationSee documents

References

SMC:AS3002F-10
Rubix:45025903
Manufacturer :AS3002F-10
EAN:3618035536646
AS1002F/4002F, Speed Controller, One-touch Fitting, In-line, Compact

Technical specifications

Type of couplingpush-in fittings (one-touch / push-in) for ø10 mm pipe
Typein-line flow regulator with push-in fittings (one-touch)

Documents

Product details : SMC AS3002F-10 SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Applicable Tubing O.D.: Ø 2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 300 (3/8 Standard)
Applicable Tube O.D.: 10 (ø10)
Option: None
Lock Nut: Standard (Hexagon)

Technical specifications


Attributes
Type of couplingpush-in fittings (one-touch / push-in) for ø10 mm pipe
Typein-line flow regulator with push-in fittings (one-touch)
£ 53.52 excl. VAT
/ 3 pieces
£ 64.22 incl. VAT
  • In stock: Next day delivery