SMC SY5320-5LOU-C6-X20-Q 5 PORT SOLENOID VALVE


Directional pneumatic control valve SMC

References
smc:SY5320-5LOU-C6-X20-Q
rubix:111A2313
manufacturer :00089176
brand logo
brand logo

Product details : SMC SY5320-5LOU-C6-X20-Q 5 PORT SOLENOID VALVE


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).

Coil Specifications: Standard
Electrical Entry: LO (L Plug w/o Connector)
Type of actuation: 3 (3 Position Closed Centre)
Light/Surge Voltage Suppressor: U (With light/surge voltage suppressor (Non-polar type))
Pilot Type: Internal Pilot
Rated voltage: 5 (24VDC)
Option: None
A, B Port Size: C6 (Body Ported ø6 One-touch Fitting)
Manifold Type: 20 (Body Ported Plug-in Integrated)
Manual Override: Non-locking Push Style
Thread: Rc (or None)
Made to Order: X20 (Body Ported External Pilot)

Technical specifications


Attributes
No attributes to display for this product
£ 104.77 excl. VAT
/ Each
£ 125.72 incl. VAT
  • Delivery usually within ( 7 ) days