FESTO 538011 PRECISION PRESSURE REGULATOR MS6-LRP-1/4-D7-A8-Z
MS6-LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:MS6-LRP-1/4-D7-A8-Z
Rubix:123A8814
Manufacturer :538011
EAN:4052568175108

Technical specifications
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 538011 PRECISION PRESSURE REGULATOR MS6-LRP-1/4-D7-A8-Z
Precision pressure regulator MS6-LRP-1/4-D7-A8-Z indirectly controlled regulators, working pressure up to 12 bar, pressure outlet to front. Size=6, Series=MS, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=Piloted precision diaphragm regulator
Technical specifications
Attributes
| Logistic Weight | 1080,7 g |
|---|---|
| Min. service pressure | 0.1 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 205.77 excl. VAT
/ Each
£ 246.92 incl. VAT
- Delivery usually within ( 6 ) days