FESTO 194674 PRESSURE REGULATOR LRS-3/4-D-DI-MAXI
LRS pressure regulating valve
See technical informationSee documentsReferences
Festo:LRS-3/4-D-DI-MAXI
Rubix:123A7796
Manufacturer :194674
EAN:4052568154103

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 194674 PRESSURE REGULATOR LRS-3/4-D-DI-MAXI
Pressure regulator LRS-3/4-D-DI-MAXI Directly actuated regulator, with lockable regulator head. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistic Weight | 1771,5 g |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 526.85 excl. VAT
/ Each
£ 632.22 incl. VAT
- Delivery usually within ( 11 ) days