SMC MSQXB20A LOW SPEED ROTARY TABLE


Rotary drive SMC

References
rubix:2605918
brand logo
brand logo

Product details : SMC MSQXB20A LOW SPEED ROTARY TABLE


Rotary table
Sizes: 1-200
Rotating angle: Up to 190°
Adjustable rotation time range: from 0.2 to 2.5 s/90°
External shock absorber, low speed and high precision types available.
•New adjustable rotational time range.
•Special surface treatment.
•Slow speed special grease.
•Rubber cushion removed.

Size: 20mm
Thread Type: M5
Rc 1/8: 30, 50
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]

Technical specifications


Attributes
No attributes to display for this product
£ 467.87 excl. VAT
/ Each
£ 561.44 incl. VAT
  • Delivery usually within ( 4 ) days