Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Globe valves
Threaded globe valves
Globe Valves
BURKERT 367050 POSITIONER VALVE
BURKERT 367050 POSITIONER VALVE
Globe Valves Bürkert
References
bürkert:
367050
rubix:
218A8074
Product details
Technical specifications
Product details : BURKERT 367050 POSITIONER VALVE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,098.04
excl. VAT
/
Each
£
2,517.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT 00360600 ACTUATOR FOR GLOBE CONTROL VALVE
BURKERT 00340096 ACTUATOR FOR DIAPHRAGM VALVE
BURKERT 146260 AIR OPERATED VALVE
BURKERT 337401 GLOBE VALVE
029-0018 NEW TYPE SOLENOID VALVE-NOBAC 500 2019 TO END
BURKERT 209440 CONTROL VALVE
BURKERT 146233 BURKERT 2/2 WAY GLOBE VALVE PNEU OPERATED
BURKERT 319925 ANGLE SEAT VALVE TYPE 2300
SPIRAX 1842251 125MM BSA2T BELLOWS SEALED STOP VALVE
BURKERT 223720 ACTUATOR 2 WAYS/2 POSITION 50MM ORIFICE ST/ST
BURKERT 206432 CONTROL VALVE
0332047 150MM LIGHTWEIGHT PVC VACCUM HOSE GREY
BURKERT 00272833 ACTUATOR GLOBE
BURKERT BURKERT-337955 CONTROL VALVE EACH
BURKERT 164473 VALVE TYPE 2012 DN20 AIR PILOT 4-10 BAR