Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 278880 BURKERT VALVE
BURKERT 278880 BURKERT VALVE
Other valve Bürkert
References
bürkert:
278880
rubix:
316A8967
Product details
Technical specifications
Product details : BURKERT 278880 BURKERT VALVE
Technical specifications
Attributes
Max. temperature
130
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,106.00
excl. VAT
/
Each
£
1,327.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT 183268 TYPE 2000 PISTON VALVE 1/4IIN OD WELD END, N/C, ST/ST
BURKERT 00335217 ACTUATOR FOR DIAPHRAGM
BURKERTBURK-001593 BURKERT ANGLE SEAT VALVE DN50
BURKERT SOLENOID VALVE 00270133
BURKERT 186577 3/4 BSP BRASS VALVE
SMC VNA601A-F40A 2 PORT PROCESS VALVE
BURKERTCON 273194 VALVE
344655 2/2-WAY ANGLE SEAT VALVE, PNEU. OPERATED
330166 TYPE 2031 DIAPHRAGM VALVE
BURKERT 344761 2/2-WAY ANGLE SEAT VALVE
BURKERT 221916 22/2 WAY SOLENOID VALVE SERVO ASSISTED
BURKERT 078723 SERIES 0290 G1/2 230V AC VALVE
BURKERT ACTUATOR DIA VALVE 205716
BURKERT 2000A PILOT 00143445
PARKER 443806W SOLENOID VALVE