Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Accessory for industrial hoses
JUBILEE M00SS CLIP M00 304SS 11-16MM
JUBILEE M00SS CLIP M00 304SS 11-16MM
Accessory for industrial hoses Jubilee
References
jubilee:
MOO-SS304
rubix:
2001793
Technical specifications
Type
MOO
Product details
Technical specifications
Product details : JUBILEE M00SS CLIP M00 304SS 11-16MM
Technical specifications
Attributes
Type
MOO
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.39
excl. VAT
/
Each
£
2.87
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
JUBILEE 00SS CLIP 00 304SS 13-20MM
JUBILEE MB1702 MULTIBAND M/STEEL 11MM BANDING 30M
FIRECHIEF 102-1082 NJS19 19MM JET SPRAY NOZZLE
FIRECHIEF 103-1030 HKB1 ALLOY HYDRANT KEY AND BAR
JUBILEE 2XMS CLIP 2X MS 45-60MM
LEGRIS HOSE CLIP CLIP10 00
JUBILEE 5SS CLIP 5 304SS 90-120MM
FESTO 4965020 FLANGE MOUNTING
PARKER DPA4X TOP PLATE LIGHT SERIES
FESTO 4965022 FLANGE MOUNTING
NORRES ISO T/CLAMP 245 24500502923
JUBILEE 4XMS CLIP 4X MS 85-100MM
JUBILEE CD100MS CLIP DISPENSER MS 100PCS
PARKER RAP112X CLAMP 12MM POLYPROPYLENE
JUBILEE 4SS CLIP 4 304SS 70-90MM