Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Accessory for industrial hoses
NORRES ISO T/CLAMP 245 24500502923
NORRES ISO T/CLAMP 245 24500502923
Accessory for industrial hoses Norres
References
norres:
245-0050-2923
rubix:
128A2979
manufacturer :
24500502923
ean:
4049645036438
Product details
Technical specifications
Product details : NORRES ISO T/CLAMP 245 24500502923
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.87
excl. VAT
/
Each
£
89.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
JUBILEE FLX FLEXIDRIVER
NORRES 27100800000 CONNECT 271 80-70MM
PARKER APKA4X WELD PLATE SHORT LIGHT SERIES
JUBILEE 0SS CLIP 0 304SS 16-22MM
JUBILEE 1XMS CLIP 1X MS 30-40MM
JUBILEE MB1702 MULTIBAND M/STEEL 11MM BANDING 30M
LEGRIS HOSE CLIP CLIP-08-00
JUBILEE 0XMS CLIP 0X MS 18-25MM
JUBILEE 8.5SS CLIP 8.5 304SS 184-216MM
FESTO 4965021 FLANGE MOUNTING
JUBILEE 2XSS CLIP 2X 304SS 45-60MM
JUBILEE 0XSS CLIP 0X 304SS 18-25MM
ACTSEALTITE MODEL WHIPCHECK-A FOR 1/2 -1.1/4 HOSE
JUBILEE 2AMS CLIP 2A MS 35-50MM
NORRES 27000700000 CONNECT 270 70MM