Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 178860 2/2 ANGLED SEAT
BURKERT 178860 2/2 ANGLED SEAT
Other valve Bürkert
References
bürkert:
178860
rubix:
211A0784
Product details
Technical specifications
Product details : BURKERT 178860 2/2 ANGLED SEAT
Technical specifications
Attributes
Max. temperature
185
°C
Max. service pressure
16
bar
Min. temperature
-10
°C
Min. service pressure
0
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
289.45
excl. VAT
/
Each
£
347.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT 167371 2/2 WAY ANGLE SEAT PNEUMATIC VALVE 2000
BURKERT 78654 SOLENOID VALVE 2/2
BURKERT 344749 VALVE
BURKERT 24V DC SOL VALVE 150325
SMC VNA601A-40A 2 PORT PROCESS VALVE
186715 VALVE
BURKERT 2/2 6281 SOL VALVE 253176
BURKERT VALVE SEAT ANGLED G1 3/4 BPS PILOT 2-10 BAR 1146 186571
00226135 VALVE
BURKERT TYPE 0009 ACTUATOR 238426
BURKERT 2000A PILOT 00143445
BURKERT V/SOL2WAY 24V0-6BAR 221995
BURKERT 265095 SOLENOID VALVE
BURKERT 349701 2/2 SOLENOID VALVE
BURKERT VALVE 00178680