MAKITA DBN610ZJ 18V LXT 16GA BRAD NAILER IN MAKPAC CASE ANGLED (BODY)
Riveting machine, stapler, nail gun Makita
See technical informationSee documentsReferences
Makita:DBN610ZJ
Rubix:450A9697
Manufacturer :DBN610ZJ
EAN:0197050008084

Documents
Product details : MAKITA DBN610ZJ 18V LXT 16GA BRAD NAILER IN MAKPAC CASE ANGLED (BODY)
Pneumatic spring drive system
Enables driving nails 32mm up to 64mm
Full sequential or contact actuation mode
Slim nose
Driving depth adjustment
Enables driving nails 32mm up to 64mm
Full sequential or contact actuation mode
Slim nose
Driving depth adjustment
Technical specifications
Attributes
| Capacity | 64 mm |
|---|---|
| Weight | 3.3 kg |
| Sound level | 83 dB |
Show UNSPSC/ECL@SS
£ 492.73 excl. VAT
/ Each
£ 591.28 incl. VAT
- Delivery usually within ( 7 ) days
