Riveting machine, stapler, nail gun
Filter Options
Categories
riveting machine, stapler, nail gun (4)
Brand
eclipse
(1)
ingersoll rand
(1)
makita
(2)
4 Product(s) with 4 variant(s):
MAKITA DBN601ZJ 18V LXT 16GA BRAD NAILER MAKPAC CASE STRAIGHT (BODY)
- makita:DBN601ZJ
- rubix:450A9696
- manufacturer :DBN601ZJ
- ean:0197050008039
- Delivery usually within ( 7 ) days
- Capacity:64 mm
- Weight:3.3 kg
£ 492.73 excl. VAT
/ Each
MAKITA DBN610ZJ 18V LXT 16GA BRAD NAILER IN MAKPAC CASE ANGLED (BODY)
- makita:DBN610ZJ
- rubix:450A9697
- manufacturer :DBN610ZJ
- ean:0197050008084
- Delivery usually within ( 7 ) days
- Capacity:64 mm
- Weight:3.3 kg
£ 492.73 excl. VAT
/ Each
ECLIPSE HD HAND RIVETER KIT 2735
- eclipse:2735
- rubix:115A9639
- ean:5013035031654
- Usually arrives within 14 working days
£ 50.14 excl. VAT
/ Each
INGERSOLL RAND RIVETER LA437-EU
- ingersoll rand:LA437-EU
- rubix:2520518
- manufacturer :01328608
- Usually arrives within 14 working days
- Weight:2.8 kg
£ 225.47 excl. VAT
/ Each





