Machine thread-cutter Gühring
Threading diameter | 4 mm |
---|---|
Angle of helix | 40 ° |
Total length | 63 mm |
Threading diameter | 4 mm |
---|---|
Angle of helix | 40 ° |
Total length | 63 mm |
Body material | hss-e |
Type | metric through-bores |
With cooling spray | no |
Square drive adapter | 3.4 mm |
Usually arrives within 14 working days