References
Dormer:E003M16
Rubix:8086532
EAN:7320760568095




Technical specifications
| Threading | m16 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
Product details : DORMER E003M16 TAP M16 X 2.00 MM 5974344
HSS-E Machine Threading cutter for metric thread MTT-X steam-tempered ISO 529 form C 48° spiralised 2.5xD blind holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading | m16 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 14 mm |
| Square drive adapter | 12.5 mm |
| Angle of helix | 45 ° |
| Total length | 102 mm |
| Body material | hss-e |
| Threading | m16 |
Show UNSPSC/ECL@SS
£ 60.83 excl. VAT
/ Each
£ 73.00 incl. VAT
- In stock: Next day delivery