Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00833 018.007 MACHINE TAPS 9008330180070
GUHRING 00833 018.007 MACHINE TAPS 9008330180070
Machine thread-cutter Gühring
References
gühring:
9008330180070
rubix:
345A0875
ean:
4031093255172
Technical specifications
Threading diameter
18
mm
Body material
hss-e
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00833 018.007 MACHINE TAPS 9008330180070
Technical specifications
Attributes
Threading diameter
18
mm
Body material
hss-e
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.27
excl. VAT
/
Each
£
80.72
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
DORMER EX00M33 TAP M33 X 3.50 MM 5973604
SANDVIK T300-XM104DA-M5C150 COROTAP OPTIMIZED FOR VERSATILITY 6635156
GUHRING 00835 008.005 MACHINE TAPS 9008350080050
DORMER E0211/2 SPIRAL POINT TAP 1/2 INCH X 13 5974301
DOR HSS TAP M20X2.0NO3
DORMER HSS TAP 1.1/4 E7121.1/4
WALTER 22267-UNC3/4 ADVANCED MACHINE TAPS HSS-E 5078061
SANDVIK T300-XM105DA-M14C145 COROTAP OPTIMIZED FOR VERSATILITY 6635282
GUHRING 00911 002.515 MACHINE TAPS 9009110025150
SANDVIK T300-MM100IA-M4 C145 300 CUTTING TAP SPIRAL FLUTES 8248715
WALTER M2051332-M5 TAPS HSS-E X PERT 6149753
DORMER EX00TINM20 TAP M20 X 2.50 MM 6196738
CUTLINE 885579 HSS BSW SPIRAL FLUTE TAP 3/16 X 24
DORMER E0318-36 SPIRAL POINT TAP NO.8 X 36 5973839
GUHRING 00822 018.000 MACHINE TAPS 9008220180000