DORMER E0318-36 SPIRAL POINT TAP NO.8 X 36 5973839
Machine thread-cutters E031
See technical informationReferences
Dormer:E0318-36
Rubix:8088519
EAN:7320760569641




Technical specifications
| Threading | unf 8-36 |
|---|---|
| Threading diameter | 4.17 mm |
| Type | american through-bores |
Product details : DORMER E0318-36 SPIRAL POINT TAP NO.8 X 36 5973839
HSS-E Machine thread-cutter for UNF thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading | unf 8-36 |
|---|---|
| Threading diameter | 4.17 mm |
| Type | american through-bores |
| With cooling spray | no |
| Drilling diameter | 8 mm |
| Square drive adapter | 4.5 mm |
| Coating | steam tempered |
| Total length | 53 mm |
| Body material | hss-e |
| No. of threads per inch | 36 |
Show UNSPSC/ECL@SS
£ 32.21 excl. VAT
/ Each
£ 38.65 incl. VAT
- Usually arrives within 14 working days