Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
GUHRING 00405 034.000 REAMER/COUNTERSINK TOOL 9004050340000
GUHRING 00405 034.000 REAMER/COUNTERSINK TOOL 9004050340000
HSS machine drill Gühring
References
gühring:
9004050340000
rubix:
345A2557
ean:
4031093116220
Technical specifications
Total length
321
mm
Product details
Technical specifications
Product details : GUHRING 00405 034.000 REAMER/COUNTERSINK TOOL 9004050340000
Technical specifications
Attributes
Total length
321
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
159.62
excl. VAT
/
Each
£
191.54
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
TITEX F1352HUN-4.36 REAMING TOOLS HSS/-CO 5072478
DOR CARBIDE REAMER 4.0
TITEX F1352HUN-11.59 REAMING TOOLS HSS/-CO 5072200
DORMER B10125.0 REAMER 25.00 MM 5986576
DOR CARBIDE REAMER 6.00
TITEX F1352HUN-5.51 REAMING TOOLS HSS/-CO 5072593
GUHRING 00468 005.000 MACHINE REAMER HSS-E 5MM FORM B BRIGHT
TITEX F1352HUN-7.77 REAMING TOOLS HSS/-CO 5072857
TITEX F1352HUN-8.86 REAMING TOOLS HSS/-CO 5072966
GUHRING 00490 003.500 NC MACHINE REAMERS HSS-E
DORMER B10150.0 REAMER 50.00 MM 5986692
TITEX F1352HUN-1 REAMING TOOLS HSS/-CO 5071941
TITEX F1352HUN-9.73 REAMING TOOLS HSS/-CO 5073053
GUHRING 00405 009.000 REAMER/COUNTERSINK TOOL 9004050090000
DORMER B1014.0 REAMER 4.00 MM 5986814