References
Walter Titex:F1352HUN-1
Rubix:356A8528
Manufacturer :5071941
EAN:4031132135168

Technical specifications
| Nominal diameter (metric) | 1 mm |
|---|---|
| Total length | 34 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-1 REAMING TOOLS HSS/-CO 5071941
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 1 mm |
|---|---|
| Total length | 34 mm |
| Body material | hss-e |
| Tail diameter | 1 mm |
| Length of cut | 5.5 mm |
Show UNSPSC/ECL@SS
£ 44.33 excl. VAT
/ Each
£ 53.20 incl. VAT
- Usually arrives within 14 working days