References
Walter Titex:F1352HUN-8.86
Rubix:356A9402
Manufacturer :5072966
EAN:4031132143026

Technical specifications
| Nominal diameter (metric) | 8.86 mm |
|---|---|
| Total length | 125 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-8.86 REAMING TOOLS HSS/-CO 5072966
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 8.86 mm |
|---|---|
| Total length | 125 mm |
| Body material | hss-e |
| Tail diameter | 9 mm |
| Length of cut | 36 mm |
Show UNSPSC/ECL@SS
£ 63.83 excl. VAT
/ Each
£ 76.60 incl. VAT
- Usually arrives within 14 working days