Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00060 012.000 MACHINE TAPS 9000600120000
GUHRING 00060 012.000 MACHINE TAPS 9000600120000
Machine thread-cutter Gühring
References
gühring:
9000600120000
rubix:
342A0721
ean:
4031093001212
Technical specifications
Threading diameter
12
mm
Body material
HSS-E / PM
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00060 012.000 MACHINE TAPS 9000600120000
Technical specifications
Attributes
Threading diameter
12
mm
Body material
HSS-E / PM
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.93
excl. VAT
/
Each
£
59.92
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
DOR HSS TAP 1
DORMER E501M12NO3 TAP M12 X 1.75 MM 5977085
SANDVIK T200-SD101JA-M8D115 COROTAP 8248659
WALTERPROT E21364-M30X1.5 HAND- AND MACHINE TAPS HSS/-E 5603151
SANDVIK T200-XM104DA-M6C145 COROTAP OPTIMIZED FOR VERSATILITY 6635017
DORMER EP00TINM8 SPIRAL POINT TAP M8 X 1.25 MM 6196707
WALTER P20509-M8 TAPS HSS-E X PERT 6244449
DORMER E600M5NO3 TAP M5 X 0.80 MM 5977759
SANDVIK T100-KM100AE-5/16D210 COROTAP 6871269
DORMER SPRIAL POINT MACHINE TAP M10 X 1.50 LONG SERIES HSS-E E606M10
DORMER E255M20 SPIRAL POINT TAP M20 X 2.50 MM 6554490
DORMER E501M5NO3 TAP M5 X 0.80 MM 5976949
DORMER HSCO TIN TAP M20 E423M20
SANDVIK T200-XM104DA-M8C110 COROTAP OPTIMIZED FOR VERSATILITY 6635046
DORMER EP11M14X1.25 SPIRAL POINT TAP M14 X 1.25 MM 5973770