Machine thread-cutters E255
Threading diameter | 20 mm |
---|---|
Input | 16 |
Total length | 140 mm |
Threading diameter | 20 mm |
---|---|
Input | 16 |
Total length | 140 mm |
Body material | HSS-E / PM |
Type | Metric through-bores |
With cooling spray | No |
Square drive adapter | 16 mm |
Coating | Blank |
Usually arrives within 14 working days