References
Gühring:998 5.000
Rubix:285A4661
Manufacturer :9009980050000
EAN:4031093273664


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00998 005.000 MACHINE TAPS HSS-E
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 36.46 excl. VAT
/ Each
£ 43.75 incl. VAT
- Usually arrives within 14 working days