SANDVIK T100-KM103AF-1/2D210 COROTAP 6871296


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM103AF-1/2D210
rubix:317A1212
manufacturer :6871296
ean:7323220281640
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length100 mm
Thread depth23 mm
See all Specifications

Product details : SANDVIK T100-KM103AF-1/2D210 COROTAP 6871296


Technical specifications


Attributes
Angle of helix0 °
Total length100 mm
Thread depth23 mm
Body materialNon-Metallic and other materials
TypeAmerican through-bores
With cooling sprayNo
Threading (inch)1/2-20
No. of threads per inch20
Show UNSPSC/ECL@SS
£ 98.08 excl. VAT
/ Each
£ 117.70 incl. VAT
  • Usually arrives within 14 working days