Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00886 012.005 HAND TAPS 9008860120050
GUHRING 00886 012.005 HAND TAPS 9008860120050
Standard manual thread-cutters Gühring
References
gühring:
9008860120050
rubix:
345A2501
ean:
4031093262859
Technical specifications
Threading diameter
12
mm
Thread
1
mm
Total length
70
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00886 012.005 HAND TAPS 9008860120050
Technical specifications
Attributes
Threading diameter
12
mm
Thread
1
mm
Total length
70
mm
Thread depth
20
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.53
excl. VAT
/
Each
£
35.44
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS TAP M14NO7
DORMER E500M3X.6NO1 TAP M3 X 0.60 MM 5975715
DOR HSS TAP 9/16NO8
CUTLINE 885128 HSS TAP M4.0 X 0.7 PLUG
CUTLINE 885420 HSS TAP BSF 1/4 X 26 SECOND
DORMER E500M42NO1 TAP M42 X 4.50 MM 5976807
CUTLINE 885499 HSS TAP BA 4 PLUG
CUTLINE 885466 HSS TAP BSPF 3/4 X 14 SECOND
CUTLINE 885225 HSS TAP M24.0 X 2.0 TAPER FINE
DORMER E500M2.3NO3 TAP M2.3 X 0.40 MM 5975442
GUHRING 00986 009.525 HAND TAPS 9009860095250
DORMER E105M22X1.5NO9 TAP M22 X 1.50 MM 5974813
DORMER E500M9NO2 TAP M9 X 1.25 MM 5977043
CUTLINE 885586 HSS BSF SPIRAL POINT TAP 5/16 X 22
CUTLINE 885463 HSS TAP BSPF 1/2 X 14 SECOND