CUTLINE 885586 HSS BSF SPIRAL POINT TAP 5/16 X 22


CUTLINE 885585 HSS BSF SPIRAL POINT TAP 1/4 X 26

References
giss cutline:885586
rubix:215A7958
ean:3660338388668
brand logo
brand logo
Technical specifications
Body materialHSS

Product details : CUTLINE 885586 HSS BSF SPIRAL POINT TAP 5/16 X 22



• ISO 529
• Tap tolerance: Class 2 for medium fit
• Chamfer thread: 3-4
• Cutting rake: 7°
• Flute geometry: Spiral point
• Surface treatment: Bright
• Application: General purpose tapping for through holes

Technical specifications


Attributes
Body materialHSS
Show UNSPSC/ECL@SS
£ 13.40 excl. VAT
/ Each
£ 16.08 incl. VAT
  • Usually arrives within 14 working days