References
Gühring:1899 16.000
Rubix:338A8604
Manufacturer :9018990160000
EAN:4031093336956


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 01899 016.000 MACHINE TAPS 9018990160000
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 125.01 excl. VAT
/ Each
£ 150.01 incl. VAT
- Usually arrives within 14 working days