References
Walter Prototyp:P2021005-M1.6
Rubix:276A3498
Manufacturer :6159860
EAN:4042446233198

Documents
Product details : WALTER P2021005-M1.6 TAPS HSS-E X PERT 6159860
ALTIUS
Strengths
•Reduced number of grooves
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.5 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 40 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 61.65 excl. VAT
/ Each
£ 73.98 incl. VAT
- Usually arrives within 14 working days